{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Type of product | Grinding point |
Article number | 551796 ZY1020 | |
EAN / GTIN | 4007220898550 | |
Manufacturer number | 4007220898550 |
This article |
Recommendations |
||
---|---|---|---|
Grinding point hardness J fine, AW-CER, Type: ZY1020
on request
In stock
294 pieces in stock
from
1
Pieces
BGN 7.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 6.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,583 pieces in stock
from
1
Pieces
BGN 4.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 3.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
981 pieces in stock
from
1
Pieces
BGN 4.22
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 3.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Grit designation | coarse | fine | |
Head ⌀ | 10 mm | 10 mm | |
Grinding media | Ceramic grit (CER) | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | Ceramic | A | A |
Shank ⌀ | 6 mm | 6 mm | |
Type of product | Grinding point | Grinding point | Grinding point |
Head length | 20 mm | 20 mm |