{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | anaerobic methacrylate | |
Dynamic viscosity | 23,000 mPas - 35,000 mPas | |
Density | 1.09 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 5 min - 20 min | |
Functional strength to | 3 h - 6 h | |
Characteristics | fluorescent under UV light; water-resistant | |
Sustainability | GARANT GreenPlus | |
Suitable for material | Metal | |
Suitable for application area | Liquid gasketing; Flange connection | |
Maximum gap size | 0.25 mm | |
Strength class | medium strength | |
minimum break-away torque | 10 Nm - 20 Nm | |
Disassembly | with normal tool | |
Colour | orange | |
Capacity | 50 ml | |
Storage temperature | 5 °C - 23 °C | |
Working life after date of manufacture | 24 mo | |
Series | GreenPlus | |
Type of product | Sealant |
Article number | 088067 50 | |
EAN / GTIN | 4062406423537 | |
Manufacturer number | 088067 50 |
This article |
Recommendations |
|||
---|---|---|---|---|
Flat gasket sealant 5GP74, Contents: 50ml
on request
In stock
10 pieces in stock
|
on request
Subsequent delivery
0 pieces in stock
|
on request
In stock
10 pieces in stock
|
on request
Subsequent delivery
0 pieces in stock
|
|
Chemical basis | anaerobic methacrylate | anaerobic methacrylate | anaerobic methacrylate | anaerobic methacrylate |
Colour | orange | green | orange | green |
Strength class | medium strength | medium strength | medium strength | medium strength |
Shape | liquid | liquid | liquid | liquid |
minimum break-away torque | 10 Nm - 20 Nm | 10 Nm - 20 Nm | 10 Nm - 20 Nm | 10 Nm - 20 Nm |
Flashpoint | 100 °C | 100 °C | 100 °C | 100 °C |
Type of product | Sealant | Sealant | Sealant | Sealant |