Silicone cartridge for sanitary use, cures by acetic acid cross-linking, 310 ml, Colour: CLEAR

Article no.: 083490 CLEAR
(BGN 84.92 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 26.33 / Piece
    (BGN 84.92 / 1 Litre)
  • from 12 Piece
    BGN 21.92 / Piece
    (BGN 70.72 / 1 Litre)
on request
In stock
648 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Flex plumbing silicone
Chemical basis Silicone
Dynamic viscosity 15,000 mPas
Density 1 g/cm³
Shape paste
Operating temperature range -50 °C - 120 °C
Processing temperature 5 °C - 40 °C
Flashpoint 100 °C
Touch dry after 15 min
Functional strength to 1,440 min
Characteristics weatherproof; resistant to ageing; permanently elastic
Suitable for material Glass; Plastic; Metal; porcelain
Suitable for application area Indoor and outdoor areas; For sanitary work and kitchen area
Hardness according to Shore A 18
Stretch capability 600 %
Colour transparent
Capacity 310 ml
Storage temperature 5 °C - 25 °C
Working life after date of manufacture 12 mo
Type of product Sealing compound

Identification numbers & Classifications

Article number 083490 CLEAR
EAN / GTIN 4260205360408
Manufacturer number WK 226-300

Description

Version:

Silicone cartridges for gasketing, bonding, sealing, and compensation for tolerance and temperature differences.
Cures by acetic acid cross-linking, fungicide with good resistance to chemicals. For sanitary work and use outdoors.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart