{{ name }}
Art.-Nr. {{ combinedCodeWithHighlight }}
Sachnummer:
EAN / GTIN:
Herstellernummer:
Kat. Nr.:
| Manufacturer’s designation | Shadowboard | |
| Colour | black; silver | |
| Type of product | perforated panel | |
| Width | 412 mm | |
| Height | 45 mm | |
| Depth | 300 mm | |
| Perforated panel version | can take items on one side | |
| Material | aluminium |
| Artikelnummer | 955806 250 | |
| EAN / GTIN | 4062406193386 | |
| Herstellernummer | 955806 250 | |
| Hersteller/verantwortliche Person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |