Universeller Kabel-Handgriff - zum Anschluss von Sondenköpfen

Artikel-Nr.: 0554 2222
Preis pro 1 Stück
Individuelle Preisanzeige für Geschäftskunden nach Anmeldung.
auf Anfrage
Voraussichtliche Lieferzeit: 1-2 Wochen
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
Color gelb; orange; schwarz
Longitud de cable 1,4 m
Conexión del cable Clavija de 3,5 mm
Versión de cable Cable recto
Tipo de producto Cable de carga/cable de datos

Identifikation & Klassifikation

Artikelnummer 0554 2222
EAN / GTIN 4029547019197
Herstellernummer 0554 2222
L-Nummer L40540 360
Hersteller/verantwortliche Person Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Germany, www.testo.de

Beschreibung

Description:

You can easily expand your portfolio of probes by connecting the handle to different probe heads. The extendable telescope for air velocity probes can also easily be connected to the handle
  • The readings are transmitted to your measuring instrument (please order separately) via the fixed cable (cable length 1.4 m). Particularly useful: operate the measuring instrument by pressing the button on the handle – for example, to store individual readings
  • Please note that you need our adapter (order number 0554 2160) to connect probe heads for air velocity measurement or the extendable telescope for air velocity measurement to the handle.