Deburrer blade HSS TiN coated N2

Article no.: 839030 N2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
688 pieces in stock

Product details

Technical Data

Shank ⌀ 2.6 mm
overall length 20 mm
Material HSS-TiN
Type N2
applicable right+left
for deburring of Brass, cast iron
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 839030 N2
EAN / GTIN 7290003234592
Manufacturer number BN2012

Description

Note:

Type N blades can only be used with tools with the following numbers: 839150, 839120, 839140, 839170 and 839890.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart