ER collet 1 mm

Article no.: 308901 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
99 pieces in stock
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Product details

Technical Data

Nominal clamping ⌀ d 1 mm
Adapter ER 16
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type 426 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308901 1
EAN / GTIN 2050001768544
Manufacturer number 13713010100

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart