Hose coupling adaptor set 10 pieces 9 mm

Article no.: 080176 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
464 pieces in stock

Product details

Technical Data

maximum operating pressure 35 bar
Hose internal thread connection ⌀ 9 mm
Set contents 10
Type of product Nipple

Identification numbers & Classifications

Article number 080176 9
EAN / GTIN 4062406522582

Description

Version:

Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart