Solid carbide end torus cutter HPC 2 mm

Article no.: 206262 2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 0.01 /pcs.
on request
In stock
51 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
No. of teeth Z 3
Helix angle 15 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.15 mm
Programming radius 0.3 mm
Flute length Lc 1.5 mm
Overhang length L1 incl. recess 13 mm
minimum shank recess dia. D5 1.7 mm
maximum shank recess dia. D6 1.95 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Setting angle κ 11 degrees
Feed fz in steel < 900 N/mm2 0.03 mm
Colour ring green
Type of product End torus mill

Identification numbers & Classifications

Article number 206262 2
EAN / GTIN 4062406279493

Application Table

Steel < 500 N/mm²
P
175
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
155
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
95
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special centre cutting edge geometry for traverse milling at very high feed rates.
Tolerance: Corner radius R1 = ±0.01 mm.

Application:

For copy and traverse milling over the full range of hard machining under HPC/HSC conditions.
Using special milling strategies very high rates of metal removal can be achieved.

Note:

Tools can be reground.
With conically increasing recess to guarantee stability at long overhangs.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h9 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart