Water-tight case “Explorer” 3818

Article no.: 692930 3818
plus VAT at the current rate Prices plus delivery costs
on request
In stock
75 pieces in stock
  • IP Index of Protection: IP 67
  • Characteristics case: suitable for air travel; impact resistant; stackable

Product details

Technical Data

IP Index of Protection IP 67
Characteristics case suitable for air travel; impact resistant; stackable
External dimension length 410 mm
External dimension width 340 mm
External dimension height 205 mm
Internal dimension length 380 mm
Internal dimension width 270 mm
Internal dimension height 180 mm
Volume 18.4 l
Number of catches 2
maximum loading 12.4 kg
Weight 2.75 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692930 3818
EAN / GTIN 8024482008646
Manufacturer number 3818.B

Description

Version:

Extremely sturdy tool case of impact resistant plastic, filled with pre-shaped chequer foam. Lockable with padlock No. 085830085875. Thick walls throughout for high stability. Pressure-tight and resistant to chemicals. Temperature-resistant from −33 °C to 90 °C.
Heavenly Delight versions with a weight saving of approx. 30% and increased strength compared to previous models.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

For protection, packaging, and transport of delicate parts and devices.

Note:

Many other case sizes, fittings variants, and accessories available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart