One-hand clamp, reversible 150 mm

Article no.: 860286 150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
407 pieces in stock

Product details

Technical Data

Cross section of the slide rail 20×6 mm
Spreading width 200 mm - 415 mm
Jaw capacity 150 mm
Throat 90 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860286 150
EAN / GTIN 4062406276584

Description

Version:

Ergonomically shaped 2-component plastic handle, burnished rail of drawn steel. No tools required for conversion to spreading, thanks to intelligent release mechanism in the upper part, reversible. With release handle for quick adjustment.

Application:

General purpose use, easy to use one-handed for clamping pressures (up to 2000 N).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart