Polishing fleece ring for flatting 250 mm

Article no.: 555745 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Product details

Technical Data

Ring ⌀ 250 mm
Ring width 18 mm
Bore ⌀ 40 mm
Reducing ring ⌀ 22.2 mm; 20 mm; 16 mm; 12 mm
Reducing ring ⌀ 1 inch; 1/2 inch
Type of product Cloth ring

Identification numbers & Classifications

Article number 555745 250
EAN / GTIN 4062406300500

Description

Version:

Economical consumption of polishing paste, long tool life − no fraying.
Cloth ring wrapped on a cardboard core (mounting).

Application:

The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals (circumferential speed approx. 25 − 30 m/s).
Polishing fleece for flatting and polishing (stainless steel, non-ferrous metals) and finishing without creating a high gloss.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart