High-performance grinding oil concentrate 5 l

Article no.: 084270 5
(17.20 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
33 pieces in stock

Product details

Technical Data

Version Can
Contents 5 l
Colour pale yellow
Shape liquid
Kinematic viscosity 10 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cutting oil / grinding oil
Refractometer value 2

Identification numbers & Classifications

Article number 084270 5
EAN / GTIN 2050000966699
Manufacturer number 23084275

Description

Version:

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
High performance grinding concentrate transparent for a clear view when grinding a wide variety of materials. Mixing ratio 1: 40 (2.5%).

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.
Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Note:

Jokisch slide oils and machine bed oils are available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart