{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | plastic case | |
| Cutter diameter, min. | 4 mm | |
| Cutter diameter, max. | 30 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Twist direction | right-hand | |
| Point geometry | C | |
| Product designation (type) | H | |
| Tool material | HSS | |
| Weight | 1,600 g | |
| Cutting direction | right-hand cutting | |
| Type of product | stepped drill |
| Article number | 56031081 | |
| EAN / GTIN | 4022668010760 | |
| Manufacturer number | 56031081 | |
| L-Number | L60010 6740 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |