{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 5 mm | |
| d1 | M3 | |
| Norm ISO | 14580 | |
| Shank | Fully threaded | |
| b | 25 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| Head shape | Cylinder head | |
| t max. | 1.27 mm | |
| k max | 2.4 mm | |
| Drive | Hexalobular socket | |
| d2 max. | 5.5 mm | |
| m | 2.8 mm | |
| Drive number | T 10 | |
| d2 | 5.5 mm | |
| Variety | A2 (austenitic stainless steel) |
| Article number | 293000 | |
| Catalog number | 1952 | |
| EAN / GTIN | 4051427077607 |