{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 40 mm | |
| d1 | M4 | |
| Norm ISO | 14580 | |
| Shank | Fully threaded | |
| b | 38 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| Head shape | Cylinder head | |
| Thread type | Metric standard thread | |
| t max. | 1.66 mm | |
| k max | 3.1 mm | |
| Drive | Hexalobular socket | |
| Drive number | T 20 | |
| d2 | 7 mm | |
| Variety | A2 (austenitic stainless steel) |
| Article number | 628167 | |
| Catalog number | 1952 | |
| EAN / GTIN | 7612428262613 |