{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 60 mm | |
| d1 | M6 | |
| Norm ISO | 14580 | |
| Shank | partial threaded | |
| b | 38 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| Head shape | Cylinder head | |
| Thread type | Metric standard thread | |
| t max. | 2.29 mm | |
| k max | 4.4 mm | |
| Drive | Hexalobular socket | |
| Drive number | T 30 | |
| d2 | 10 mm | |
| Variety | A2 (austenitic stainless steel) |
| Article number | 604284 | |
| Catalog number | 1952 | |
| EAN / GTIN | 7612428263689 |