{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 12 mm | |
| d1 | M2.5 | |
| Norm ISO | 14580 | |
| Shank | Fully threaded | |
| b | 25 mm | |
| Material | Stainless steel | |
| Surface | blank | |
| Head shape | Cylinder head | |
| t max. | 0.91 mm | |
| k max | 1.85 mm | |
| Drive | Hexalobular socket | |
| d2 max. | 4.5 mm | |
| m | 2.4 mm | |
| Drive number | T 8 | |
| d2 | 4.5 mm | |
| Variety | A2 (austenitic stainless steel) |
| Article number | 293003 | |
| Catalog number | 1952 | |
| EAN / GTIN | 4051427028685 | |
| Manufacturer number | 145802512020 |