Vijak cilindrični z notranjim šestkotnikom, nizka glava DIN 6912-08.8 pocinkano modro

Št. art.: F01922
175 različic
  • Standard: DIN 6912 (preklican)
  • Razred trdnosti: 8.8

    The number before the point multiplied by one hundred gives the nominal value of the tensile strength in N/mm2, the number before the point multiplied by the number after the point and multiplied by 10 gives the nominal value of the 0.2% yield strength in N/mm2. The number after the decimal point provides information about the yield strength, as a percentage of the tensile strength.

  • Material: jeklo
  • Oblika glave vijaka: cilindrična glava
  • Enota, širina ključa: metrično
Filter