ZAP Neo S - ZAP ploščadna lestev 4 stopnice

Št. art.: 42441
Cena na 1 kos
plus DDV po trenutni stopnji in strošek dostave
Individualne cene za poslovne stranke po prijavi.
po ponudbi
V obdelavi
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
Številka izdelka 42441
EAN/GTIN 4003866424412
Številka proizvajalca 42441
L-število L90010 1268
Proizvajalec/odgovorna oseba Zarges GmbH, Zargesstraße 7, 82362 Weilheim, Deutschland, www.zarges.com

Opis

Description:

  • Extra-large work platform (400 x 400 mm).
  • 3-sided peripheral guardrail for maximum work safety.
  • Guardrail height 1,000 mm.
  • Foldable handrail for space-saving during transport.
  • Stand comfortably, safely and without tiring on 80 mm deep serrated steps.
  • Anodised handrails.
  • Triple-riveted joint between tread and stile.

Feature:

  • Base 1,09 m × 0,64 m
  • Height including railing 1.99 m
  • Load max. 150 kg
  • Number of rungs, incl. platform 4
  • Overall base width 0.64 m
  • Overall length 2.2 m
  • Platform height 0.99 m
  • Platform length 400 mm
  • Platform width 400 mm
  • Stile depth steps/back stay 48mm /
  • Tread depth 80 mm
  • Weight 10.4 kg
  • Working height 2.99 m
  • Lower, outer width 0.64 m

Prenosi in dokumenti

Svetovalci za storitve in izdelke

Letaki

If you see this, something went wrong, or you disabled javascript

Obrazci

If you see this, something went wrong, or you disabled javascript

Prodajne akcije

If you see this, something went wrong, or you disabled javascript