{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™ II | |
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Specification | A36S-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape | 41 | |
Shape description | flat | |
Disc ⌀ | 230 mm | |
Disc thickness | 2 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 6 mm - 10 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel; HSS | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
maximum speed | 6,600 min-1 | |
Type of product | Cutting disc |
Article number | 563320 230 | |
EAN / GTIN | 5902658654633 | |
Manufacturer number | 7100136990 |
This article |
Recommendations |
|
---|---|---|
Cutting disc CUBITRON™ II THIN 230 mm |
||
Propulsive equipment | Angle grinders | Angle grinders |
Bore ⌀ | 22.23 | 22.23 |
Iron, sulphur and chlorine constituents | < 0.1 | < 0.1 |
recommended approach angle | 90 | 90 |
Shape description | flat | flat |
for material thicknesses | 6 ;10 | 6 ;10 |
Grinding medium code | Ceramic | Ceramic |