• The item cannot be ordered due to missing prices.

Polishing stone set, 5 pieces Type SE, aluminium oxide 3 mm

Article no.: 552060 3
  • Grinding medium code: A

Product details

Technical Data

Grinding medium code A
Degree of hardness semi-hard
Length 150 mm
Width 13 mm
Type of product Polishing stone

Identification numbers & Classifications

Article number 552060 3
EAN / GTIN 2050002049932
Manufacturer number 02E-SES9000

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
wet maximum
 
dry
 

Description

Version:

Polishing stone set for fine grinding and polishing in tool and mould making. For manual polishing or in combination with polishing tools such as 078143 NLS110.
Semi-hard structured aluminium oxide polishing stone with slow abrasive wear rate. Very tough, meaning it can be used on all tool steels and also non-ferrous materials.

Supplied with:

All polishing stone sets contain one polishing stone in each of the following grit sizes: 150, 220, 320, 400, 600.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart