• The item cannot be ordered due to missing prices.

CaraFin diamond polishing point ZY0608

Article no.: 551940 ZY0608
  • Grinding medium code: D

Product details

Technical Data

Series CaraFin
Grinding media Diamond
Grinding medium code D
Grit designation Mirror finish
Head ⌀ 6 mm
Head length 8 mm
Shank ⌀ 3 mm
recommended circumferential speed 1 m/s - 2 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 551940 ZY0608
EAN / GTIN 4062406114565

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Polishing points of resilient PU material coated on the outer face with diamond grit. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes.

Application:

Polishing work with very high flexibility and conformity to contours.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart