• The item cannot be ordered due to missing prices.

Holder socket for pressing in, ⌀d1: 20mm

Article no.: 370106 20
Copy

Select article variation and quantity

⌀d1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length l2 8.42 mm
Length l3 17.1 mm
⌀ d2 +0.01 28.03 mm
⌀ d4 32.2 mm
Type of product Bush

Identification & Classification

Article number 370106 20
Copy
EAN / GTIN 4045197949431
Copy
Manufacturer number 370106 20
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Pressed into the machine table or baseplate from below with light pressure.

Material:

Case-hardened steel, burnished.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart