• The item cannot be ordered due to missing prices.

Clamping screw 9

Article no.: 279815 9

Product details

Technical Data

Drive TX25
Thread M5
Length L 13 mm
Tightening torque 6 Nm
Type of product Screw

Identification numbers & Classifications

Article number 279815 9
EAN / GTIN 4062406249342

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart