• The item cannot be ordered due to missing prices.

Alternative article:

Disposable gloves pack TouchNTuff® 93-250 10

Article no.: 094723 10
  • Glove characteristics: Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • EN 374: Type B (JKPT)
  • Protection class: Protection against bacteriological risks according to EN 374

Product details

Technical Data

Series TouchNTuff®
Glove characteristics Silicone-free; free of latex; Foodstuffs certified; Suitable for allergy sufferers
EN 374 Type B (JKPT)
Resistance to chemicals JKPT
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374
Backing material Nitril
Coating Nitril
Thickness 0.13 mm
Length 245 mm
Contents 100
Weight 3.5 g
Colour grey
Application range Precision
Glove size 10
Wall thickness 0.12 mm
AQL 1.5
Application disposable
Permeation time for cyclohexane 99 % >480 min
Permeation time for dimethyl sulphoxide 99 % <10 min
Permeation time for ethanol 95 % 10-30 min
Permeation time for isopropanol 99 % 60-120 min
Permeation time for sodium hydroxide 50 % >480 min
Permeation time for sulphuric acid 50 % >480 min
Protection category Category III
Type of glove Disposable glove
Type of product Disposable glove

Identification numbers & Classifications

Article number 094723 10
EAN / GTIN 076490471255
Manufacturer number 93-250/9,5-10

Description

Version:

Disposable glove set in dispenser. Category III. Powder-free.
TouchNTuff® 93-250. Free of latex - no risk of type-I allergies. Ansell Grip Technology. Approved for contact with foodstuffs. AQL 1.5 (EN374-2).

Standard:

EN 374

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart