{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 96 | |
Glove characteristics | free of latex | |
Accuracy of fit | good | |
EN 388 | 4342B | |
Backing material | PEHD | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | grey / white | |
Material of coating | PU | |
Glove size | 10 | |
Weight | 25 g | |
Length | 220 mm - 270 mm | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | 3 | |
EN 388 tear propagation resistance | 4 | |
EN 388 penetration resistance | 3 | |
Application | reusable | |
silicone-free | yes | |
Breathability | good | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | not available | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094465 10 | |
EAN / GTIN | 3245425791202 | |
Manufacturer number | KRYTECH 579 |