{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Glove characteristics | Hook & loop fastener | |
EN 388 | 4X43C | |
Backing material | Nylon, HPPE, glass | |
Coating | Nitril | |
Coating variant | The palms of the hands | |
Application range | Heavy Duty | |
Colour | black / yellow | |
Glove size | 9 | |
Weight | 203 g | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094435 9 | |
EAN / GTIN | 4048612039519 | |
Manufacturer number | 6059809 |