• The item cannot be ordered due to missing prices.

Pair of gloves HyFlex® 11-819 ESD 10

Article no.: 094354 10
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; Suitable for allergy sufferers; Suitable for touch screens
  • electrostatic characteristic: EGB/ESD
  • Knitted technology: 18G
  • Cut protection class: A

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 12
Glove characteristics Silicone-free; free of latex; Suitable for allergy sufferers; Suitable for touch screens
electrostatic characteristic EGB/ESD
EN 388 3121A
Backing material Nylon Spandex
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Length 195 mm
Colour blue
Glove size 10
Weight 16.6 g
Knitted technology 18G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile foam
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094354 10
EAN / GTIN 10076490613997
Manufacturer number 11-819 10

Description

Version:

HyFlex® 11-819 ESD. Perfect combination of wearing comfort, freedom of movement for the fingers and ESD/touch screen compatibility. Protective product against electrostatic discharge. As part of the earthing chain, it can also be worn in potentially explosive areas. Dermatologically tested with Dermatest®, Oeko-Tex certified.

Standard:

EN 16350
EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart