• The item cannot be ordered due to missing prices.

Angle grinder Cordless, Type: 4933478436

Article no.: 077143 4933478436

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type HB 18 V; Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type HB 18 V; Milwaukee type B 18 V
Manufacturer's designation M18FSAGV125XB-OX
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum speed 3,500 min-1 - 8,500 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight 2.7 kg
maximum vibration to EN 5.01 m/s2
Overload protection yes
Dead man's circuit no
Soft start yes
Restart block yes
Kick-back stop yes
Power supply Mains operated
Type of product Angle grinder

Identification numbers & Classifications

Article number 077143 4933478436
EAN / GTIN 4058546346270

Description

Version:

Compact M18 FUEL™ cordless angle grinder with controllable speed.
  • 5 speed settings for the best results when machining stainless steel and aluminium as well as rust and paint removal.
  • RAPIDSTOP™ for quick braking of the disc in less than 2 seconds for high user protection.
  • Quick adjustment of the safety guard.

Supplied with:

Without rechargeable batteries or charger. Comes with anti-vibration handle, safety guard, dust-protection grille, clamping set and HD box.

Note:

See from No. 073809 and No. 073840 for suitable replacement batteries and accessories.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart