Cordless angle grinder 18V, for 125 mm discs ⌀, without battery, with kick-back stop, in a case

Article no.: 077143 4933478436
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
30 pieces in stock 30 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type HB 18 V; Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type HB 18 V; Milwaukee type B 18 V
Manufacturer's designation M18FSAGV125XB-OX
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum speed 3,500 rpm - 8,500 rpm
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight 2.7 kg
maximum vibration to EN 5.01 m/s2
Overload protection yes
Dead man's circuit no
Soft start yes
Restart block yes
Kick-back stop yes
Power supply Mains operated
Type of product Angle grinder

Identification & Classification

Article number 077143 4933478436
EAN / GTIN 4058546346270
Manufacturer number 4933478436
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Compact M18 FUEL™ cordless angle grinder with controllable speed.
  • 5 speed settings for the best results when machining stainless steel and aluminium as well as rust and paint removal.
  • RAPIDSTOP™ for quick braking of the disc in less than 2 seconds for high user protection.
  • Quick adjustment of the safety guard.

Supplied with:

Without rechargeable batteries or charger. Comes with anti-vibration handle, safety guard, dust-protection grille, clamping set and HD box.

Note:

See 073801 – 073840 for suitable rechargeable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart