• The item cannot be ordered due to missing prices.

High visibility winter jacket yellow/navy blue

Article no.: 091729
Size guide
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 150
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471; EN 342; EN 343

Description

Version:

The breathable high visibility winter jacket is windproof and waterproof and has a mesh inner lining. Due to the mechanical stretch, the jacket offers excellent wearing comfort. The jacket has 50 mm wide reflective strips at the bottom of the back, the sleeves and the shoulder areas. There are also reflective details on the hood. The jacket has a concealed zip fastener, which makes textile customisation easy. The areas that are more susceptible to dirt feature a marine blue material.
  • Welded seams.
  • Removable and adjustable hood.
  • Fleece in the neck area.
  • Pre-shaped sleeves.
  • Extended back.
  • Adjustable waistband with pull cord.
  • Recessed ID pocket.
  • Spacious pockets such as front pockets and breast pockets.

Standard:

EN 342; EN 343

Note:

Blakläder high visibility, category C for combined certification.

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart