• The item cannot be ordered due to missing prices.

Shoe green/black uvex 1 G2 planet, S1P

Article no.: 092128
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Description

Version:

Extraordinarily lightweight and flexible safety shoe made from recycled and sustainable materials.
  • uvex x-dry knit planet textile upper material made from 100 % recycled PET bottles.
  • Breathable inner lining made from 18 % bamboo and 52 % recycled polyamide.
  • Ergonomically designed uvex x-tended grip planet TPU outer sole with up to 10 % recycled PU waste. Particularly durable and anti-slip.
  • Non-metallic penetration-resistant inlay made from 100 % recycled material.
  • Individually adjustable, elastic laces made from 100 % recycled material incl. quick fastening.
  • TPR overcap made from 40 % recycled material. Protection against wear.
  • Replaceable antistatic comfort insole with surface made from 100 % recycled PET bottles and foam made from recycled PU waste.
  • 100 % metal-free uvex xenova® toecap.
  • uvex i-PUREnrj sole technology with optimal damping characteristics.
  • All sole materials are silicone-free, free of plasticisers and do not contain any other substances which would impair paint adhesion.
  • Virtually seamless design to avoid pressure points.
  • Protection against electrostatic discharge (ESD).
  • Dust flap.
  • Suitable for wearers allergic to chromium.
  • Width 11.

uvex 1 G2 planet 2.0
  • Textile upper material made from recycled PET bottles.
  • Breathable inner lining.
  • Metal-free protective toecap uvex xenova®.
  • TPU outer sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1 P SRC.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart