This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Handle for countersink with 3 drive flats, Shank ⌀: 8mm

Article no.: 150408 8

Select article variation and quantity

Shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 8 mm
Length of handle 112 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150408 8
EAN / GTIN 4062406124878
Manufacturer number 150408 8

Description

Version:

To accept GARANT high-precision countersinks with unequal spacing and 3 drive flats on the shank. One handle can accept various different sizes of countersink, all with the same shank diameter.
Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart