• The item cannot be ordered due to missing prices.

Thread “Go” / “No Go” plug gauge MultiCheck

Article no.: 486510

Description

Version:

Similar to No. 486000 and 486100.
Robust, easy-grip steel body with calibrated aluminium slide for measurement and direct reading of the thread depth up to 4×D.

Advantage:

Checking the thread gauge conformity and the thread depth in a single operation. Time saved for one inspection task up to 50%. Easy replacement of a worn gauge head (fitting kit on request).

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

MultiCheck for coarse and fine threads, with vernier (reading to 0.1mm) or with digital display (reading to 0.01mm) including data output available on request (see No. 486511486516).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thread Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart