{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D | 25 mm | |
Dimension L1 | 140 mm | |
Dimension L2 | 40 mm | |
Dimension L3 | 35 mm | |
Dimension L4 | 10 mm | |
Dimension L5 | 6 mm | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290386 35 | |
EAN / GTIN | 4062406258238 |