• The item cannot be ordered due to missing prices.

Solid carbide micro Woodruff keyseating cutter AlTiN

Article no.: 208033
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: ±0.04
  • Direction of infeed: horizontal
  • Cutting width ae for milling operation: Full slot cutting depth 1×D

Description

Version:

Particularly suitable for slot milling and circular milling in holes. With optimised coating for universal application in virtually all materials.
Tolerance, nominal diameter DC = +/- 0.04 mm.
Tolerance, cutter length LC = +/- 0.02 mm.

Note:

aemax = 0.1×D.
Always use climb milling. Engage loop of 180° to achieve the full depth of cut. Make sure the depth of the slot is linear.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC × LC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart