{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1 in | |
overall length | 175 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 653400 175 | |
EAN / GTIN | 4045197216069 | |
Manufacturer number | 653400 175 |
This article |
Recommendations |
|
---|---|---|
IMPACT extension, 1 inch, overall length: 175mm |
||
Square drive | 1 in | 3/4 in |
suitable for machine use | yes | yes |
overall length | 175 mm | 175 mm |
Type of product | Extension | Extension |