• The item cannot be ordered due to missing prices.

Solid carbide extension for screw-in milling cutters ⌀ d = 12 mm M6X70

Article no.: 301381 M6X70
  • Through-coolant: yes
  • Vibration: damped

Product details

Technical Data

Thread M M6
Shank ⌀ d 12 mm
Through-coolant yes
Vibration damped
External ⌀ D 9.8 mm
Bore ⌀ D1 6.5 mm
Overall length Ltot 70 mm
Reach L1 20 mm
Type of product Extension

Identification numbers & Classifications

Article number 301381 M6X70
EAN / GTIN 4062406786052

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart