• The item cannot be ordered due to missing prices.

Manual demagnetiser, Type: HD1

Article no.: 380863 HD1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size of the active zone 105×75 mm
Depth of penetration 30 mm
Weight 1.9 kg
AC supply voltage 220 V; 240 V
Mains frequency 50 Hz
Demagnetisation efficiency class (DMC) +
Power supply Mains operated
Type of product Demagnetiser

Identification numbers & Classifications

Article number 380863 HD1
EAN / GTIN 2050001743763
Manufacturer number 890.70-HD1

Description

Version:

  • Lightweight casing for easy handling and 3m cable with plug.
  • Power supply 230 V / 50 Hz, protection class IP42, power consumption 220 VA. Automatic shut-down at > 50 °C. Duty cycle 30%.

Application:

For demagnetising the surfaces of large workpieces. Mobile use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart