• Articolele aferente serviciilor nu pot fi comandate separat, ci trebuie adăugate la articolul corespunzător.

Calibrare Riglă plată, Lungime maximă: 1000mm

Cod articol.: 026080 1000
Preț per 1 buc.
Prețuri individuale pentru clienții de afaceri după conectare.
Timp de procesare aprox. 3-4 săptămâni

Alegeţi varianta articolului şi cantitatea

Lungime maximă (mm) Preț per 1 buc. (cu TVA)

Disponibilitate

Adaugă la lista de dorințe

Distribuie acest produs

sau copiaţi acest link

Detalii despre produs

Date tehnice

Acreditat nu
Calibrare pentru Riglă
Lungime max. 1.000 mm
Tip produs Calibrare

Identificare și clasificare

Cod articol 026080 1000
EAN / GTIN 2050002056534

Descriere

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.