External micrometer with Vee-anvil, Measuring range: 1-15mm

Article no.: 422300 1-15
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

In stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 3611
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 3611
Measuring range 1 mm - 15 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±4 µm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 6.35 mm
Barrel ⌀ 18 mm
Vee angle 60 (triangular) degrees
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification & Classification

Article number 422300 1-15
Copy
EAN / GTIN 4946368009964
Copy
Manufacturer number 114-101
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

With Vee anvil for measuring three or five-flute cutters. Enamelled frame. Spindle pitch correction for Vee angle.
Triangular with a Vee angle of 60°.

Application:

For measuring 3 or 5 flute cutters (end mills, reamers).

Supplied with:

Setting standard.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart