• The item cannot be ordered due to missing prices.

Vernier caliper with extra long jaws, Measuring range: 500mm

Article no.: 415188 500
Copy

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 500 mm
Scale divisions 0.05 mm
Graduation 1/20 mm
Error limit 0.15 mm
Type of reading parts satin chrome-plated
Type of measurement face hardened
Type of caliper jaws extra long measuring jaws
Jaw length 300 mm
Internal jaw ⌀ 20 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Weight 1.9 kg
Packaging sturdy box
Type of product Workshop calipers

Identification & Classification

Article number 415188 500
Copy
EAN / GTIN 4045197479860
Copy
Manufacturer number 415188 500
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Vernier satin chrome-plated, anti-glare. Measuring faces hardened and ground. Long jaws for measuring large components and component ⌀.Offset and rounded jaw ends for internal measurements.
With extra long jaws, without fine adjustment.