{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Cutting edge ⌀ DC | 10 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Copy milling | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overhang L1 | 21 mm | |
Length ⌀ d1 | 75 mm | |
Overall length Ltot | 132 mm | |
⌀ d1 | 8 mm | |
Shank ⌀ Ds h6 | 12 mm | |
Insert screw | 219871 (8IP; 1.2 Nm) | |
Type of product | Copy mill |
Article number |
212606 10
Copy |
|
EAN / GTIN |
4045197712738
Copy |
|
Manufacturer number |
212606 10
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |