Bits for Torx Plus® screws, shank E 6.3 5IP

Article no.: 674252 5IP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
317 pieces in stock

Select article variation and quantity

Torx Plus® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series PrecisionBits
Suitable for machine use yes
Blade length 50 mm
Drive size, bit holder E6,3
Size of drive output, for internal TORX PLUS® screws 5IP
Type of product screwdriver bits/ blades
Material special steel / special alloy
Standard DIN ISO 1173
Overall length 50 mm
Set no
Drive bit holder
Output drive for internal TORX PLUS® screws
Content single part

Identification & Classification

Article number 674252 5IP
EAN / GTIN 7610733245178
Manufacturer number E6.401/5

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For all screws using the powerful Torx Plus® screw system. Torx Plus® screws are increasingly used for screwed connections on inserts and drive mechanisms.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

From the same series "PrecisionBits" View all