Bridge reamer, uncoated, Nominal ⌀ DC k11: 6,4mm

Article no.: 162800 6,4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Unknown

Select article variation and quantity

Nominal ⌀ DC k11 (mm) Unit price incl. VAT

Availability

  • Tool material: HSS
  • Standard: DIN 311
  • Helix angle: 25
  • Tolerance nominal ⌀: k11
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6.4 mm
Coating uncoated
Tool material HSS
Standard DIN 311
Helix angle 25 degrees
Tolerance nominal ⌀ k11
Through-coolant no
Shank Morse taper
Application for type of drilling for through holes
Minor ⌀ 4.5 mm
Flute length Lc 75 mm
Overhang L1 85.5 mm
Overall length L 151 mm
Number of cutting edges Z 3
Morse taper MT size 1
Feed f in steel < 500 N/mm2 0.12 mm/rev.
Colour ring without
Type of product Phillips bit

Identification & Classification

Article number 162800 6,4
Copy
EAN / GTIN 4062406064358
Copy
Manufacturer number 162800 6,4
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
suitable for / [m/min]
N
ISO code:
20
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
20
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
15
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
10
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
7
Oil
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Tapering flute form with a length of approx. 3×nominal ⌀. Very sturdy due to strong core and radius heel of flutes. Easy, peeling cut by spiral flutes; number of flutes varies according to the size.

Application:

Particularly useful for the installation of components; for reaming offset holes or enlarging rivet holes. Bridge reamers are used on pneumatic hand-held drills in boiler construction.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart