• Liebe Kunden, vom 24.12.2025 bis zum 04.01.2026 haben wir geschlossen. Ab Montag, den 05.01.2026, sind wir zu den Ihnen bekannten Geschäftszeiten wieder für Sie da. Wir wünschen Ihnen ein frohes Weihnachtsfest sowie ein erfolgreiches Jahr 2026!

Value pack solid carbide mini milling cutter, 5 pieces

Article no.: GG1844 1
Set price 5 Piece (9.52 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
28 pieces in stock

Select article variation and quantity

⌀ e8 DC (mm) Set price 5 Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 1 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Flute length Lc 2 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Shank form HA
Feed fz for slot milling in steel < 900 N/mm2 0.005 mm
Feed fz for side milling in steel < 900 N/mm2 0.006 mm
Correction factor for vc 1.25
Colour ring without
Contents 5
Type of product End / face mill

Identification & Classification

Article number GG1844 1
EAN / GTIN 4062406199975
Manufacturer number GG1844 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Shank similar to DIN 6535 HB. Improved coating for general-purpose applications in steel and cast iron.
Same as No. Z11842 (successor item to No. 201842).

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart