• The item cannot be ordered due to missing prices.

Stackable transport boxes with fixed sides 1200X1000 mm

Article no.: 963560 1200X1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Height 670 mm
Width 1,060 mm
Depth 1,260 mm
Usable width 1,000 mm
Usable depth 1,200 mm
Capacity 500 mm
Stacking height maximum 600 mm
Drive-in width 860 mm
Drive-in depth 1,060 mm
Pass-under height 100 mm
Safe working load 2,000 kg
Stackable load 10,000 kg
Material Sheet metal
Colour mouse grey RAL 7005
Wall version solid side
Stacking edge on 3 sides no
Attachment brackets with lifting eyes yes
with fork insertion slots no
can be lifted by crane yes
mixed stacking of different sizes is possible. no
stackable yes
Weight 60 kg
Type of product Transport and stacking large container

Identification numbers & Classifications

Article number 963560 1200X1000
EAN / GTIN 4251572702755
Manufacturer number M1520-04-01

Description

Version:

Sturdy stackable transport boxes made from sheet metal with W-post design and angled support. With sturdy folded wall section similar to pipes at the top, sturdy round beading in the wall and floor area as well as dimpled label field for freight stickers (freight stickers can be easily removed from the raised dimpled area). Sturdy stacking and attachment brackets with lifting eyes. Large containers can be lifted by crane using certified crane crossbar in vertical pull chains with hooks. Access height 100 mm.
Solid sides.

Colour:

Mouse grey RAL 7005.

Note:

Also available in the colours fire red RAL 3000, reseda green RAL 6011 and gentian blue RAL 5010. Please contact us.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart