• The item cannot be ordered due to missing prices.

Pull-out shelf

Article no.: 946147
Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 54×27 units
Width in units 54 E
Depth in units 27 E
Usable width 918 mm
Usable depth 459 mm
Shell height 46 mm
Installation height 75 mm
Application range Drawer/shelf combination unit
Storage shelf version Pull-out shelf; straight shelf
Type of product Pull-out shelf

Identification numbers & Classifications

Article number 946147
EAN / GTIN 4045197430298

Description

Version:

Robust sheet metal construction traverse-less differential runners. Open in front, shell height at sides 46 mm, installation height 75 mm. Without holes and without slots on the inner faces.
Full extension pull-out shelf, 100 % extendable, load capacity 200 kg.

Suitable for:

Shelving systems No. 946000 ff.

Colour:

Signal blue RAL 5005 powder−coated.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart