• The item cannot be ordered due to missing prices.

Cross beam with tubular cantilever arms, rear 36E

Article no.: 946130 36E
Standard configurations usually have faster delivery times.
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 155 mm
Width 662 mm
Depth 230 mm
Cantilever arm depth 220 mm
Pipe ⌀ 25 mm
Number of hooks 3
Safe working load 20 kg
Application range Rack
Weight 3.2 kg
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 946130 36E
EAN / GTIN 4045197880055

Description

Version:

Cross beams made of sheet metal with securely welded cantilever arms of sturdy tubular section. Ideally suited for storage of annular items, for lifting tackle, chains, etc.
The cross beam is inserted into the rear of the column frame. Suitable for any depth of bay.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart